Abbotsford
wrmwspc320bk

WIREMOLD WSPC320BK Desktop Power Center Slim 3 Outlet 2 US, Black

Price $148.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC320BK
Documents Documents

Description

Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center Type 2-Outlet
Color Black Jacket Material Plastic
Number of Outlets 2 Length 6 in
Standards UL962A Listed Application Commercial, Office
UPC 786776188950

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok