Abbotsford
wrmwspc320cbk

WIREMOLD WSPC320CBK Desktop Power Center Slim - 3 Outlets, USB A/C, 6ft Cord, Black

Price $168.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC320CBK
Documents Documents

Description

Desktop Power Center with two (2) or three (3) 15A tamper resistant power receptacles and two (2) smart USB ports, one (1) USB-A and one (1) USB-C, that provide 3.1A.  Includes a screw-in mounting plate for forward-facing outlets, under-table mount bracket, and clamp mounting kit. Available with either a 6' (1.83m) or 10' (3.05m) power cord.

Specifications

Brand Name Pass & Seymour Sub Brand Wiremold
Item Name Desktop Power Center Type Furniture
Color Black Wire Gauge Size 14 AWG
Voltage Rating 120 V Jacket Material PVC
Number of Outlets 3 Length 6 ft
Amperage Rating 15 A Receptacle, 3.1 A USB NEMA Rating NEMA 5-15P
Includes Mounting Kit Standards UL 962A, ETL Listed, RoHS Compliant
Application For Home and Office UPC 786776192575

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok