×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab32515

ABB 32515 Blackburn® Locktite Copper Two-Way Connector for Conductor Range 300-500 kcmil

Price $320.4203 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32515

Description

Locktite copper two-way connector features Easy installation. High conductivity. Wide cable range. Cables held by saddle and tightened by screws. Built-in lockwashers.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Locktite Connector Type 2-Way
For Use With Join Cables End-to-End Standards CSA Certified, UL E9809 Listed
UPC 786210325156

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok