Abbotsford
sou2589swca02

SONECABLE 2589SWCA02 SJTW Outdoor Extension Cord 15 A, 125 V, Yellow 30 m L

Price $153.55 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2589SWCA02

Description

12 Gauge 100ft Contractor Grade Extension Cord - Single Tap, Lit End. Heavy-duty 100 ft all-copper wire extension cord recommended for use with heavy duty equipment and tools. Highly visible bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites. Waterproof flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight. Extra durable oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety. Lighted end shows power is on and cord is ready to use.

Specifications

Brand Name Southwire Item Name SJTW Outdoor Extension Cord
Color Yellow Wire Gauge Size 12 AWG
Number of Conductors 3 Voltage Rating 125 V
NEMA Outlet/Inlet 5-15 Length 30 m
Amperage Rating 15 A Temperature Rating -40 °C to 60 °C
Standards UL and cUL Listed UPC 029892825898

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok