Abbotsford
cab14/3soowvutron376

GENERAL CABLE SOOW 3C14 VUTRON3 76M 600V 14/3C 76m General Cable Cabtyre SOOW Water Resistant Portable Cord, Black

Price $10.6109 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:SOOW 3C14 VUTRON3 76M

Description

Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products carry a full range of listings and certifications with Underwriters Laboratories, Inc. and the Canadian Standard Association. In addition, many products meet or exceed the requirements of OSHA, MSHA and other relevant industry standards. Carol Brand is simply the most accepted in the industry, having proven itself on the job time after time. Our rubber cord line is the most comprehensive in the industry, ensuring that the proper Carol product can always be specified. "

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Oil/Water Resistant, Vultron3 Color Black, White, Green
Wire Gauge Size 14 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 600 V
Conductor Material Bare Copper Jacket Material Black Chlorinated Polyethylene (CPE)
Strands 41/30 Outside Diameter 0.53 in
Length 76 m Amperage Rating 18 A
Insulation Material EPDM Insulation Thickness 0.045 in
Jacket Thickness 0.08 in Temperature Rating -40 to 90 °C
Packaging Type Reel Weight per 1000 Foot 176 lb
Standards UL62, CSA C22.2-49, OSHA Compliant, MSHA Certified, Federal Specification JC580 Application For Portable Tools, Equipment, Appliances, Small Motors and Associated Machinery

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok