Abbotsford
cab14/3sow304

SONECABLE SOOW 3C14 305M CABTYRE SOOW 14/3C 600V305mtr

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:SOOW 3C14 305M

Description

CarolpreneĀ® Jacketed Type SOOW Cable. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Degrees C EPDM. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone, sunlight (UV) and weather-resistant. TRU-MarkĀ® sequential footage marking.

Specifications

Brand Name Approved Vendor Item Name SOOW Portable Cord
Type Cabtyre, Oil/Water Resistant Color Black, White, Green
Wire Gauge Size 14 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 600 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 41/30 Outside Diameter 0.52 in
Length 305 m Insulation Material EPDM
Insulation Thickness 0.045 in Jacket Thickness 0.08 in
Temperature Rating 90 °C Weight per 1000 Foot 161 lb
Standards ASTM B-3 and UL 62, CSA C22.2 No. 49, CE Certified, FT2 Rated, MSHA, OSHA, RoHS Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

305 - UNIT - 305
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $4.5349 / M
Quantity M sold in multiples of 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok