×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab16/3soowvutron376

GENERAL CABLE SOOW 3C16 VUTRON3 76M 16/3C 600V 76m General Cable Vutron 3 Cabtyre SOOW

Price $7.5771 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:SOOW 3C16 VUTRON3 76M

Description

SOOW 600 V 16 AWG Cord with 2 conductors. For food/beverage manufacturing, marine manufacturing, manufactured structures, severe environments OEM/MRO applications, dockside power, machine and power tools, motor lead, portable machinery, cranes and submersible pumps applications.

Specifications

Brand Name Prysmian Group Item Name Extension Cord
Type Type SOOW Wire Gauge Size 16 AWG
Number of Conductors 3 Voltage Rating 600 V
Length 76 m Temperature Rating 105 °C
Application Food/Beverage Manufacturing, Marine Manufacturing, Manufactured Structures, Severe Environments Orem/more Applications, Dockside Power, Machine and Power Tools, Motor Lead, Portable Machinery, Cranes and Submersible Pumps Applications

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok