×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab16/3seoowwht

16/3C 600V SEOOW Cable, White

Price $2.3743 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55046602

Description

SEOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the 2014 National Electrical Code. Some typical applications for Type SEOOW Cords include wiring for industrial machinery, washing machines and various other large appliances, heavy-duty tools, motors, and temporary electrical power and lighting installations for construction sites. Type SEOOW Cords are suitable for use in (i) dry locations not to exceed minimum -50°C or maximum 105°C; or (ii) wet locations or other applicable locations - may be completely immersed in water - when exposed to oil or coolant at temperatures not to exceed 60°C. Type SEOOW cords are ideal for flex applications in harsh environments where the highest degree for oil resistance and extended service life are essential.

Specifications

Brand Name Southwire Sub Brand Seoprene®
Item Name SEOOW Portable Cord Type SEOOW
Color White Wire Gauge Size 16 AWG
Number of Conductors 3 Voltage Rating 600 V
Conductor Material Copper Jacket Material TPE
Strands 26 Outside Diameter 0.39 in
Length 1000 ft Construction TPE JACKET
Insulation Material PVC Temperature Rating 105 °C
Standards UL62 Application Flexcord
UPC 032886041716

Packages

305 - UNIT - (305)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok