Abbotsford
cab4weldextraflex

4 AWG 600V Welding Class M EXTRAFLEX

Price $14.5323 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:WELD 4 EXTRAFLEX

Specifications

Brand Name Prysmian Group Item Name Welding Cable
Type Class M Color Orange
Wire Gauge Size 4 AWG Voltage Rating 600 V
Strands 1045

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok