Abbotsford
cab10/104tewgre300

REMEE 101TEW105J1E TEW 10G 105DEG 300mtrGRE

Price $3.3127 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:REMEE
Manufacturer #:101TEW105J1E

Description

Machine Tool Wire (MTW) is for machine tool and appliance wire applications; for general purposes wiring in control cabinets; for applications up to 90/105°C and 1000/600 volts. MTW Machine Tool Wire is also rated TEW per CSA. Stranded tinned copper conductor per ASTM. Polyvinyl chloride (PVC) insulation, which is resistant to acids, alkali, grease, chemicals, abrasion and moisture. Available in several insulation colors.

Specifications

Brand Name Remee Products Item Name Machine Tool Wire
Conductor Size 10 AWG Conductor Material Tinned Copper
Length 300 m Stranded/Solid Stranded
Voltage Rating 1000/600 V Jacket Color Gray
Series/Model MTW Series Insulation Material PVC
Temperature Rating 105 °C Standards ASTM Specified, CSA Certified
Application For machine tool and appliance wire applications, general purposes wiring in control cabinets

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok