Abbotsford
cab14/41tewred/whi

300mtr 14/41C 105 Degree Single Conductor TEW Wire, Red/White

Price $1.5708 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:TEW14/41 RED/WHI 300M

Description

TEW cable of 14 AWG with 41-conductor, red and white colour tracer.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Insulated Wire
Type Type TEW Wire Gauge Size 14 AWG
Number of Conductors 41 Length 300 m
Color Red, White Temperature Rating 105 °C

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok