Abbotsford
cab14/41gtfblk75

75mtr 14/41C 125 Degree Braided PVC GTF Cable, Black

Price $1.4921 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:GTF 14/41 BLACK 75M

Description

Hook-up/lead wire with tinned copper conductor. PVC insulation. Rated 2500 V peak for electronic circuits and internal wiring of electronic and electrical equipment.

Specifications

Brand Name Approved Vendor Item Name Hook-Up and Lead Wire
Wire Gauge Size 14 AWG Conductor Material Copper
Color Black Voltage Rating 2500 V
Insulation Material PVC Temperature Rating 125 °C
Application For Electronic Circuits and Internal Wiring of Electronic and Electrical Equipment

Packages

75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok