75mtr 14/41C 125 Degree Braided PVC GTF Cable, White
Description
GTF cable of 14 AWG with 41 strand, black colour.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | GTF Cable |
Type | Braided | Wire Gauge Size | 14 AWG |
Strands | 41 | Number of Conductors | 41 |
Conductor Material | Tin Plated Copper | Color | Black |
Voltage Rating | 600 V | Outside Diameter | 0.143 in |
Insulation Material | PVC, Glass Braid with High Temperature Saturant | Insulation Thickness | 0.036 in |
Temperature Rating | 125 °C | Standards | CSA Certified |
Application | For Internal Wiring of Light Fixtures |
Packages
75 - UNIT - 75 |