×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab10/3ac90isoglo150

NORTHERN CABLES AC90 10/3C 600V Glo Wrap Copper Cable - 150 Meters

Price $7.0885 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802081-150

Description

AC90 ISO GROUND GLO WRAP - Copper Conductor. Cross-linked Polyethylene (XLPE) Type RW90 Insulation. Aluminum interlocked armor. Green luminescent tape helically applied over the armor, for easy identification. Rated at 90°C dry. Excellent crush resistance. Provides long service life. Cost effective alternative to installations in conduit. Meets cold bend and impact tests at (-40°C). For exposed and concealed wiring in dry, locations. For use in ventilated, Non-ventilated and ladder-type cable trays in dry locations. For patient care areas (Including nursing homes dental offices and health care centers) in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 10 AWG Number of Conductors 3
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150 4050 - SKID - 4050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok