×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab10/2ac90isoglo150

NORTHERN CABLES AC90 10/2C ISO 600V GLO WRAP Copper Conductor Cable - 150 meters

Price $10.0474 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802080-150

Description

APPLICATIONS:For exposed and concealed wiring in dry, locations. For use in ventilated, Non-ventilated and ladder-type cable trays in dry locations. For patient care areas (Including nursing homes dental offices and health care centers) in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1.FEATURES:- Rated at 90°C dry- Excellent crush resistance- Provides long service life- Cost effective alternative to installations in conduit- Meets cold bend and impact tests at (-40°C)- Green GLO WRAP®

Specifications

Brand Name Northern Cables Sub Brand Glo Wrap®
Item Name AC90 Armored Cable Type Isolated Ground
Wire Gauge Size 10 AWG Number of Conductors 2
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.349 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 30 A
Color Code Black/Green/White Weight 253 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications

Packages

150 - UNIT - 150 4050 - SKID - 4050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok