150mtr 10/4C 600V AC90 Aluminum Armoured Cable, Copper Conductor
Description
150 m 10 AWG AC90 Copper Conductor with 4 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Type | Flexible, Interlocked | Wire Gauge Size | 10 AWG |
Number of Conductors | 4 | Length | 150 m |
Conductor Material | Copper | Armor Material | Aluminum |
Voltage Rating | 600 V | Outside Diameter | 0.414 in |
Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 0.03 in |
Amperage Rating | 40 A | Color Code | Black/Blue/Red/White |
Weight | 349 kg/km | Temperature Rating | 90 °C |
Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 | Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
150 - UNIT - 150 | 750 - SKID LAYER - 750 | 1500 - SKID - 1500 |