×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab14/216/2pcs90glo150

150mtr 14/2C 16/2C AC90 Aluminum Armoured Cable with GLO Wrap

Price $6.2124 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802686

Description

14/2 AC90 Cable is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 14 AWG, 16 AWG
Number of Conductors 4 Length 150 m
Conductor Material Copper Armor Material Aluminum
Insulation Material Cross-Linked Polyethylene Application For Use in Open and Concealed Wiring in Dry Locations

Packages

150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok