Abbotsford
cab16/1traa300v

ELECTRO CABLES INST 16/1TR AIA 300V 300V 16AWG/1 Pair PTI Cables Aluminum Armored Instrument Cable, Gray

Price $5.7690 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:93-1641

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Number of Conductors 1
Conductor Size 16 AWG Conductor Material Copper
Stranded/Solid Stranded Number of Strands 7
Voltage Rating 300 V Jacket Color Gray
Insulation Material PVC Insulation Thickness 0.025 in
Jacket Material PVC Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok