Abbotsford
cab1/0rw90blk

1/0 AWG 600V RW90 X-LINK Copper Electrical Cable, Black

Price $18.1101 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 1/0 BLK

Description

BWC RW90-1/0CU-BLK-LONG-LGH CU WIRE

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 1/0 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 19
Conductor Material Copper Insulation Material XLPE
Jacket Color Black Voltage Rating 600 V
Outside Diameter 12.07 mm Insulation Thickness 1.4 mm
Amperage Rating 155 - 245 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38, RoHS Compliant Application For Open Wiring and use in Raceways in Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok