Abbotsford
sie8em13105cf141ga2

SIEMENS 8EM13105CF141GA2 VERSICHARGE COMM PARENT48A w/ 15118 HW

Price $3,564.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8EM13105CF141GA2
Documents Documents

Description

L2 AC VC G3 V1.0 Commercial 48A SP metering J1772 (20ft) UL RTU/TCP-Modbus Ethernet Wi-Fi with SimCard RFID Parent

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Electric Vehicle Charger with Ethernet Wi-Fi and SimCard Type Commercial, Level 2, Parent
Voltage Rating 208 - 240 VAC Amperage Rating 48 A
Phase 1 Frequency Rating 60 Hz
Output Power 11.5 kW Wire Size 8-6 AWG
Enclosure Type NEMA 4 Cord Type 20 ft
Connection Type J1772 Plug Mounting Type Post/Wall
Standards UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 No.281.1/ NMX-J-668-1, UL 2231-2/CSA C22.2 No.281.2/NMX-J-668/2-ANCE, UL 2251/CSA C22.2 No.282/NMX-J-678-ANCE Application For Workplaces, Retail, Parking Garages, Multi-residential, All Public Charging and Home Charging
UPC 195125258297

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok