Abbotsford
flodcch501an1flp03

FLO DCCH501AN1-FL-P03 DC L3 50KW FAST CHARGER

Price $62,620.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:DCCH501AN1-FL-P03

Description

50 kW Multi-Standard DC Fast Charging Station with aluminum NEMA Type 3R resistant to harsh weather and vandalism casing, 6.1 m cable length, 0.5 to 125 ADC output current. Equipped with both CHAdeMO and SAE combo connectors, the SmartDCTM charging station is designed to offer a fast, reliable charging experience for every electric vehicle capable of DC fast-charging.

Specifications

Brand Name Flo Services Sub Brand SmartDC™
Item Name Charging Cable Voltage Rating 480 V

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok