Abbotsford
difm8m45argbcontroller

RJ CROSS ARCHITECTURAL M8+M4-5ARGBCONTROLLER M8 CV Series RGB Remote and M4-5A Controller

Price $264.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:M8+M4-5A

Description

M8 CV series remote gives you 6 modes with 7 color shortcut and 7 color save key, allowing over 300 different changing modes.FEATURES:- RF remote control- 5A load per channel to a max of 20A- 7 color save keys- Programmable- Power input: DC24V- Max current load: 5A x 4CH Max 20A- Max output power: 480W @ 24V- Compatible remote: M1/M2/M3/M4/M5/M6/M7/M8- GreyScale Max 4096 x 4096 x 4096 x 4096- Diemensions: L175 x W44 x H30 (mm)

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok