Abbotsford

What your wires wear matters.

Canadian winters can be rough and vary drastically from region to region. It’s imperative to dress for the environment and your activities that day; you wouldn’t wear the same coat around the city in Vancouver as you would ice fishing in Yellowknife. Likewise, when it comes to protecting wires from the elements, abrasion and workplace hazards, not all jackets are created equal. 

Designed to meet "hard" and "extra-hard usage" requirements, rubber is the most highly durable and resistant, making these jackets the top choice for harsh environment applications. Where protection from oil, chemicals, moisture and abrasion is mandatory, General Cable’s rugged cabtire rubber cords have stood up to tough environments for more than 60 years. Its SJOOW (300V) and SOOW (600V) cables are designed to meet or exceed industry standards and are available with UL/CSA Flexible Cord ratings, MSHA approval and are RoHS Compliant. They’re ready to handle daily abuse in severe applications while staying flexible and workable in extreme cold and hot temperatures. General Cable’s industrial-grade cables offer a viable, cost-effective option for wiring industrial machinery, large appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites. 


Cabtire rubber portable cord cut-to-length.

With Gescan’s extensive inventory of circuit to power size cabtire cables from General Cable in everything from 250 to 3k foot rolls, you can be confident the cables you require are always in stock. 

Why pay for what you don’t need or waste time and labour measuring and cutting cables? Our wire and cable cutting bays feature a variety of cables ready to be blunt cut to your specifications on the spot. There are no cutting fees, no minimum length and guaranteed quick turnaround times. Always having the right cables on hand at the right time reduces installation times while avoiding waste from ordering more materials than required.

Visit one of our wire and cable cutting bays for instant service, or add cut-to-length cable to your order along with all your other electrical needs online or via our app. Just select the cable you want and the length, including multiple separate cuts of the same cable. 

Expert project cable assistance.

Gescan specialists provide technical information and advice, source hard-to-find wire and cable products, help with substitutions or alternates, plus assist with pricing and procurement on all sizes of jobs and requirements. For project management and cable, wire, conduit and heating assistance, contact our Project Management Team at projects@gescan.com