CleanBC Go Electric Fleet Program for Level 2 EV Chargers
Rebates to install electric charging stations for businesses, municipalities and First Nations switching fleets from gas to electric power are being offered through the CleanBC Go Electric Fleet Program.
Administered by the Fraser Basin Council Society, program rebates can cover up to 75% of project costs or even higher for indigenous communities and include:
- $5,000 for facility assessments (up to 50% of costs)
- $30,000 for electrical infrastructure installation (up to 70% of eligible costs)
- $25,000 to purchase and install Level 2 networked EV Chargers (up to $4,000 per charger and 75% of costs)
- $50,000 for DC Fast Charging stations (50kW or higher, up to 50% of costs)
The application process is highly competitive, those looking to take advantage of funding opportunities require partnerships with industry leaders such as FLO who have experience collaborating with companies and organizations across North America
Powerful and flexible, the CoRE+ Max charger offers 77% of the speed of a 25kW DC fast charger at 30% of the cost. Meaning for the same cost as installing one 25kW DC fast charger, you can install four or more CoRe+ Max’s.
The CoRe+ Max is 100% compatible with current and next-generation BEV or PHEVs in North America and has flexible charge settings, ranging from 24 to 80 amps.

The benefits of choosing FLO:
- A Canadian-made solution
- Reliable charging stations
- Leading industry-rated solutions for all environments, including harsh and cold weather
- Revenue generation potential and collection in Canadian Funds (including Canadian Tax Remittance on your behalf)
- 24/7 bilingual support for EV drivers
- Access to the major charging networks in North America, FLO offers EV drivers seamless roaming across principal networks in North America including Electric Circuit, e-Charge Network, BC Hydro EV, and ChargePoint.