Abbotsford

Take control anywhere, no wires required

The Lutron Pico Wallbox Adapter easily transforms the Pico wireless remote into a functional, wall-mounted switch for seamless integration with Lutron’s wireless systems. Designed for convenience, this battery-powered adapter eliminates the need for any wiring, making installation simple and quick. It supports a wide range of control functions, from lighting to shades and curtains, and offers a 60 ft control range. Ideal for both home and office automation, this adapter allows flexible control from anywhere in the room. 

PowPak Relay Module with Softswitch
LUTRMJS16RDVB
Diva Smart ELV+ Dimmer Switch
LUTDVRF5NEBL
Diva Smart ELV+ Dimmer Switch
LUTDVRF5NELA
Vive PowPak Dimming Module
LUTRMJS8TNDVB

COMING THIS FALL!   

Introducing the Flo Home Charging Station – the future of home EV charging is here. 

Designed for maximum performance and easy integration, this hardwired charger features a 25 ft cable compatible with any EV. Built to thrive in the toughest Canadian weather, the Flo Home series delivers fast, dependable charging, with multiple models tailored to meet the needs of every homeowner. Choose from the cost-efficient FLOX3, the 50AMP outdoor-ready FLOX6, or the powerful 80AMP FLOX8 for the ultimate high-performance solution. 

Ultimate strength in outdoor illumination 

The LED Wallpack from Stanpro is ideal for security and general-purpose illumination, this durable fixture combines a sleek style with practical performance. It’s robust design and classic finish ensure seamless integration into various environments. Advanced LED technology provides bright, consistent light while minimizing energy consumption and maintenance costs. Perfect for commercial and industrial applications, this wallpack combines strength and energy savings for reliable performance. 

4 ft Tri-Level Motion Sensor LED Strip
STNL2TRV48LP40Q3C
Mini Wall Pack
STNWCILS2BW3CBRP
Round LED Gimbal Downlight
STN69018
LED Plastic Running Man
STNRMPN0WHIB1S

Built to handle the demands of today and tomorrow 

The P1 Interior Panel Boards from Siemens are built to last and engineered for reliability. Their robust construction ensures advanced circuit protection, enhancing safety during operation. Ideal for complex installations or routine upgrades, the P1 Interior Panel Boards offer the durability and functionality needed for efficient power distribution, making them a trusted choice for contractors.  

Bolt-On Molded Case Circuit Breaker
SIEBQD6115
GFCI Molded Case Circuit Breaker
SIEBF115A
15A 1-Pole QTA Series Twin AFCI Breaker
SIEQ1515AFCCSA
Circuit SPA Panel Package
SIEW0408ML112560

Adaptable lighting for any space 

The Lightolier Commercial Retrofit Downlight offers adjustable lumen and CCT output, making it ideal for retail, residential, and office environments. Featuring DualSelect technology and a durable design, it provides customizable lighting with easy installation into existing systems. 

Slim Flood Dual Select

KEESF205SCTTG210BZ

CFI HCY Sealed High Bay
CFIHCY1421L8CST
2x4 LED Panel
CFI2SBP4060L8CSP4UN3DIM
LED Wall Pack
KEERWP30SCTG110BZ

The smartest way to take control of lights and power 

The radiant® Smart Switch offers a reliable solution for controlling lighting and power in larger homes. This system ensures seamless management from anywhere, enhancing safety and convenience. The included Smart Gateway creates a strong mesh network, making it easy to expand with additional switches, dimmers and outlets. Wireless options also provide simple 3-way control for added flexibility. 

9-in Dual-Purpose In-Wall Enclosure
onqenp0905nav1
Ultra-Fast Type-A/C USB Charger With Duplex 15Amp Tamper
pasr26usbac6w
Screwless Wall Plate
pasrwp263w
NEMA Turnlok California Standard Plug
pascs8365

Commercial LED Driver Replacement Program 

Gescan’s Commercial LED Driver Replacement Program offers a seamless solution to enhance lighting systems while maximizing energy efficiency. Whether dealing with failed drivers or seeking improved performance, this program provides reliable replacements, ensuring continuous, cost-effective lighting. With a streamlined process and a commitment to quality, Gescan delivers the support and products necessary to keep commercial spaces well-lit and energy efficient. 

Vapor Tight LED Strip Light
YKLCSVTL485000LMMVOLT4K
Single Relay Wall Switch Passive Infrared Occupancy Sensor
SENWSXWH
2-Round Head HomeGuard LED Security Flood Light with Motion Sensor
YKLHGXLED2RH40K120VMODDB
Lay-In LED Frame
YKLLFRM2X4ALO8SWW7MVOLT

Get ready for winter!

Scan the QR code to answer a few simple questions and be entered to win your work gear! Prizes include winter jackets, heated vests, heated hoodies and much more!

TAB54108
Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Green 37
TAB54805
Color-Keyed® Copper Two-Way Splice - Long Barrel
TAB6H
Blackburn® High Strength Split-Bolt Connector
BOX1100L
Gangable Device Box, Flush Ear