Abbotsford
SENWSXWH
WSX Series Single Relay Wall Switch Passive Infrared Occupancy Sensor, White
YKLCSVTL485000LMMVOLT4K
Vapor Tight LED Strip Light
TABST050465
STAR TECK ST Series Cable Fitting, Aluminum
MAR335P
Marrette® XTP® Wire Connector, Red
CFIHCY2437L8CSTUN3DIMBK
Round HCY LED High Bay 0-10V Dimming, Black
KEEWP60SCTG210BZ
LED Wall Pack DualSelect, Bronze
EMRCMPBE
CMPB-E Series Miniature LED Battery Unit, White
EMRCMEDGESPE
Running Man Pictogram Exit Sign Aluminum 1 or 2 Faces Universal White Edge-Lit, Self-Powered
SIEQ115DFCSA
120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, CSA
SIESEQ16100SMDW
Side Mounted Main Breaker Service Entrance Loadcentre with Door, White
PASL2EVSE40ACP1450
Plug-In Home Level 2 EV Charger
PASL2EVSE48AC
Hardwired Home Level 2 EV Charger, Black
PANNKPP24FMY
NetKey® Keystone Modular Flush Mount Patch Panel, Black
PANNKPP48FMY
NetKey® Keystone Modular Flush Mount Patch Panel, Black
CFI2SBP4060L8CSP4UN3DIM
Round HCY LED High Bay 0-10V Dimming, Black
KEERWP30SCTG110BZ
Wall Pack DualSelect, Bronze
LUTRRSTPRONWH
Sunnata RF PRO LED+ Touch Dimmer Switch, White
LUTSTPRONWH
Sunnata PRO LED+ Dimmer, White
MIL2105
Penlight, Black/Red
MIL248820
M12 Soldering Iron
NEW Control Platform from Nuheat: Coming April 2025
NUHAC0056
7-Day Setting 3.5 inch Home Touchscreen Programmable Thermostat
SCEKSTB20
1 inch Kwikon ENT Form Stubby
SCEKSTB25
1-1/4 inch Kwikon ENT Form Stubby