The Right Choice for Professional Applications
No two jobs are the same. Some require 1080p or full 4K UltraHD, short or long runs, in-wall or device-to-device. One thing remains the same, quality content deserves quality connections, so choosing the right solution is essential. Whether your project is commercial or residential, Legrand's full line of On-Q HDMI cables supports any professional application's length and performance needs while delivering reliable connections - every time.
Rigorous testing has ensured these cables comply with the HDMI 2.0b specification and can deliver 4K UltraHD and HDR. Each cable is Premium HDMI Certified to guarantee authenticity.
Support full 4K UltraHD and HDR with no signal loss up to 75 meters. Constructed of plastic optical fibre, they're more flexible than traditional long-length cables, making them easier to pull in-wall or run around tight corners.
These cables reliably distribute 4K UltraHD & HDR, featuring an active chipset that boosts performance over longer distances. Available up to 15 meters, they provide a more cost-effective alternative to fibre HDMI and HDBaseT2.