Abbotsford

Powerful energy management - simplified 

The Demand Charge Controller (DCC) isn't just about EVs—it's your all-in-one solution for smarter energy management at home. Whether it's optimizing your AC, appliances, or EV charging, this system seamlessly integrates into your home, saving you from costly upgrades. With the DCC, you can safely manage all your household loads, ensuring efficient energy usage even during peak times. It's the easy way to take control of your energy costs while contributing to a sustainable future.  

For over a century, Iberville by ABB has been the trusted choice of Canadian electricians. 

Engineered in Canada to the highest standards of performance and durability, Iberville boxes and covers stand for quality, innovation and ease of installation. Built tough with high-grade materials, offering a versatile selection of configurations and designed for easy setup with features like pre-drilled holes and built-in brackets, Iberville ensures safe and secure electrical systems in homes, offices, retail spaces and public buildings.  

BOX54151L
4" Iberville Octagonal Box, Metallic
CSPD120010PGC
12-Gauge Pre-Galvanized Shallow Strut
TABCPC025
Superstrut Cobra Conduit and Cable Clamp Pipe, Steel
TABST150472
STAR TECK Aluminum Jacketed Metal-Clad Cable Fittings

 

Enhance your lighting setup with Diffusion LED strips 

Designed for exceptional performance and flexibility whether you're at home, in the office or preparing for special events. These strips feature strong 3M industrial strength adhesive for secure installation on various surfaces, and they are dimmable with compatible power supplies to adjust brightness according to your ambiance. With a high LED density of 60 LEDs per meter (18 LEDs per foot), they provide bright and energy-efficient lighting. You can easily customize their length by cutting every 6 LEDs (100mm / 4”) to perfectly fit your space, ensuring precise customization without compromising performance.  

DIFSLC002S
Low Profile Linear LED Channel
DIFDLMULTI02430W
Dimmable LED Driver
DIFSLC402S
Narrow Linear LED Channel with Flat Extra Thick Lens
DIFSLC007S
45 Degree Linear LED Channel

The industry's most versatile and durable modular storage system 

Unleash the power of organization with the Milwaukee PACKOUT™ system, designed for demanding professionals seeking durability and versatility. Customize your storage with the industry's most adaptable modular solution, ensuring easy transport and organization of tools and accessories. From the efficient 2-Drawer Toolbox with secure locking and integrated handles to the Compact Organizer keeping small parts in order, and the 20oz Tumbler for hot or cold drinks with secure PACKOUT™ Connectivity, Milwaukee PACKOUT™ delivers unmatched performance on and off the job site.  

MIL282920
M18 FUEL™ Compact Band Saw
MIL278220
M18 FUEL™ Metal Cutting Circular Saw
MIL48228435
PACKOUT™ Compact Organizer
MIL48228392R
PACKOUT™ 20oz Tumbler
This website uses cookies to ensure you get the best experience on our website. Read more
Ok