Abbotsford

Choose the FLO CoRe+ Smart Level 2 Charging Station for your sustainable charging needs.

Featuring innovative PowerSharing and PowerLimiting technologies, CoRe+ optimizes existing electrical infrastructure, reduces installation costs, and minimizes peak power demand. 

Enjoy remote management, real-time updates and revenue generation with its rugged design and flexible installation. CoRe+ is the smart choice for private, public and commercial EV charging. 

Brighten up your outdoor space effortlessly with the Stanpro LED Flood Light

This versatile light not only lets you adjust the color temperature to suit your mood but also works reliably across various voltages. Its stylish bronze finish adds a touch of elegance while ensuring it can weather the elements. Say goodbye to dark corners and hello to a warm, inviting ambiance with Stanpro's advanced LED technology. 

IWAUCPKIT312V2W30KFRWH
3” Low Voltage LED 3 Puck Kit, 3000K
STNCLTD11R20WA5CWH
11” 20W 1500Lm 5CCT Round LED Ceiling Luminaire
STNSLA2L
6VDC 36W Double-Head LED EM Pack
STNN20612V3WLJ
3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, White

 

Compact yet powerful 

The Panduit handheld printers produce clear and durable labels quickly, whether you're in the office or on the go. With a variety of label materials and sizes, you'll have the flexibility to handle any labeling task confidently. Whether you're getting the full kit or restocking your labels, Panduit's Handheld Label Printer is the all-in-one solution you need. With its intuitive design, comprehensive features and high-quality labels, it's the perfect choice for professionals in any industry. Say goodbye to tedious labeling and welcome efficiency and precision with your new Panduit handheld printer!  

PANMP300
MP300 Mobile Label Printer, 1.5 inch Wide
PANT050X000C1M-BK
0.50 inch x 19 ft PXE Continuous Tape Cassette, Black
PANPUP6C04BUW
Category 6 U/UTP Copper Cable, Blue
PANNK688MBU-Q
NetKey® Category 6 Punchdown Jack Module (25/Pack), Blue

Don't let freezing temperatures wreck havoc on your pipes and roofs - choose nVent RAYCHEM WinterGard

What sets WinterGard cables apart is nVent RAYCHEM self-regulating technology, which adjusts heat output based on surrounding temperatures, ensuring efficient operation and preventing overheating. 

nVent RAYCHEM 120V FrostGuard heating cables

Safety is at the forefront with FrostGuard cables, maintaining a maximum exposure temperature of 65°C, ensuring dependable operation even in extreme conditions. With a minimum installation temperature of –15°C and a sturdy design, FrostGuard withstands the toughest environments.

Siemens 3VA Breakers set a new standard in circuit protection technology. 

Leading the way with unmatched versatility and reliability, these breakers seamlessly integrate into any system, ensuring optimal performance. Choose from compact designs in the 3VA5 series to advanced functionality in the 3VA6 series for enhanced protection.

Ask your local branch for more details. 

SIEW0408ML112550
50A 1-Phase 3-Wire 120/240V Outdoor Loadcentre / Spa Pack
SIEFSPD100
External FSPD 100 KA Surge Protection
SIEQ1515AFCCSA
Breaker QTA 1P 15A 120V AFCI Twin Pig Tail CSA
SIEBE115
“BE” GFI Breakers 1, 2 Pole 15-60A 10KA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok