Abbotsford

Get Connected Like Never Before. With On-Q® Solutions.

Future-proof the home with On-Q networking, video & voice interface modules, supporting several lines and data points. From rugged enclosures to high-performing data connectivity, networking devices and tools, we’ve got everything you need to complete your CAT 6 installation for your next residential or light commercial project. 

Plus, twenty-five of the most popular On-Q electrical accessories are now packaged in re-sealable contractor packs. Most are 10-packs. Some are 50- and 100-packs. All are covered by a new 20-year warranty when used within a qualifying system, so you and your customers are assured of a worry-free data infrastructure.


Learn more

It starts with the enclosure

LEGRAND PLASTIC AND METAL ENCLOSURES
Newly designed plastic enclosures

The use of wireless signals has only increased in recent years, as more devices require RFI/EMI transmissions within enclosures.

Legrand’s newest line of plastic media enclosures are made from wi-fi ready plastic that’s perfect for the distribution of video, voice and data services for indoor-applications like multi-dwelling units or small homes. 

Available in three sizes, you’ll love the screwdriver holes on the knockouts, flexible mounting tabs, drywall depth indicators, and a quick snap on cover.

Still a fan of metal enclosures? Shop our best sellers.

14-inch metal enclosures
20-inch Metal Enclosures
42-inch Metal Enclosures
4-Port Keystone Rack Mount Patch Panel

And everything in it …

POWERFUL NETWORK, VIDEO, VOICE & POWER DISTRIBUTION
The backbone of the connected home

Shop On-Q’s interface modules, along with Cat5e patch cords from Hyperline, and Klein’s Cat5e data plugs.

We’ve got everything you need to provide the infrastructure base that brings reliable audio, voice and visual connections throughout the home.

You can also shop for routers, wireless access points, switches and more from TP Link.

8-Port Cat6 Network Module
Trio Combo Module with Cat6 Data
6-Port Network Interface Module (Unpopulated)
Hyperline Category 6 UTP patch cord
Klein Pass-through data plug, Cat5e, 50 Pack

Save time with Quick Connections

QUICKCONNECT FROM LEGRAND
VIDEO, VOICE AND DATA CONNECTIONS

Legrand’s Quick Connect line has everything you need to distribute and terminate your video, voice and data connections.

Their enhanced Keystone product offering of jacks and adapters allows for quick, snap in mounting saving time on installation. 

You can save up to 30% on installation time when you use their Cat6 RJ45 and RJ25 with their Quick Connect Punch & Go tool.  Use them with the TradeMaster® Keystone Wall Plates, for a quick and comprehensive solution.

Cat 6 Quick Connect RJ45 Data Keystone Connectors
Cat 6 Quick Connect RJ25 Telephone Keystone Insert
Quick Connect Punch and Go
Classic Keystone Wall Plates. Available in a 10-pack
Decorator Outlet Straps. Available in a 10-Pack

HDMI Cables to Support 4k/Ultra HD Uncompressed Signals

NEW ACTIVE HIGH-SPEED
HDMI Cables to Support 4k/Ultra HD Uncompressed Signals

Passive and active, in-wall and Slimline, and all available in various lengths, the comprehensive ON-Q offering of high speed HDMI cables with ethernet guarantees optimal performance through quality you can trust on every installation.

Allow customers to enjoy all that today’s high-def, high res media has to offer, with reliable pro-grade cables designed to meet the demands of enhanced signals.

Data and Coaxial connections

HDMI Keystone Insert/Coupler
Recessed Nickel Self-Terminating F-Connector for Coaxial Cables
Non-Recessed Nickel Self-Terminating F-Connector
Cable access strap
1-Gang, One and Two F-Type Coaxial Connector and Wall Plate
Pre-Configured Strap, Phone/TV
On-Q Keystone RCA to RCA

You may also like

D814™ Punch Down Tool with EverSharp™ 110 Blade
Pro3000™ Tone and Probe Series
Pro3000™ Tone and Probe Series
IntelliTone™ Pro 200 LAN Toner, Tracer and Probe
5-1/4 inch Electrician's Scissors, Nickel Plated
Cable Splicer's Kit with Free-Fall Snip
Combination Radial Stripper
Network Cable Tester, LAN Explorer® Data Cable Tester with Remote