Newly reimagined RadioRA 3 brings full-range residential product connection and contemporary light bar design out of the dark and into the home. With enhanced functionality and simply beautiful aesthetic of RA 3 features proven, technical capabilities from RA 2, like ClearConnect® the gold standard in wireless technology, and PRO LED+ for superior dimming of LEDs, halogen, incandescent, ELV and MLV bulbs.

No assigning rooms to individual repeaters. With new simplified software, easily manage device count across the total system. Create floor, room or sub-room hierarchies for intuitive design and reduce data entry by applying programming across devices with one click. Easily convert existing RadioRA2 programming to the new RadioRA 3. Do refinements on-site in real-time with new app-based editing features. Requested changes after install? Easily make them from your location with remote service programming.
Lutron connects with more brands than any other dedicated lighting control or motorized shading system and ensures users enjoy fast, ultra-responsive performance of all their devices. Lutron’s LEAP API embeds system programming directly in the top brands’ design software, eliminating the need to program twice while using a high degree of network security via Transport Layer Security (TLS) v1.2 (the same protocol used in internet banking).
Easier System Set-Up & Install

New all-in-one processor combines the functionality of the main repeater and connect bridge of RadioRA 2.

Easily find the processor during setup on the home network with new built-in QuickFind software.

Via cat5e (or better) from the network router, install centrally for optimal RF coverage with no power supply or nearby outlet

Recess, shelf and junction box-mountable for a neat and tidy finish and protection.

With RadioRA 2 and RA2 Select; some limitations apply. Each processor controls up to 200 Lutron devices with Lutron’s ultra-reliable ClearConnect® RF technology.

The ability to pair two RA 3 processors to create 1 system of up to 400 devices.