Is RadioRA 2 really worth the extra money?
You’ve got a bid coming up and you’re already worried about the budget. You don’t want to skimp on quality, but you’re wondering if RadioRA 2 is really worth the extra money? Take a peek behind the scenes as we break down one of Lutron’s most luxurious offerings for new homes.
![](https://assets-us-01.kc-usercontent.com:443/ac3a0e75-5aa5-00ab-8ef5-b054c7b6f543/0621c096-4224-499d-8c29-d1257df3e1ce/banner-b3.jpg)
RadioRA 2 is made up of keypads, light controls, sensors, fan controls, temperature controls, appliance controls and shades. It’s got everything you could possibly need to create a truly integrated smart home that saves energy. It’s made for residential applications but is so robust that it can actually be used in some light commercial applications as well.
The best thing about RadioRA 2? It features Lutron’s wireless technology, so you can use the existing wire to install it. Remote mount dimmers or wallbox power modules provide centralized control and include local topology – so the actual load control is in the device itself making it an easy solution for retrofit applications.
![](https://assets-us-01.kc-usercontent.com:443/ac3a0e75-5aa5-00ab-8ef5-b054c7b6f543/c6ff8dbc-7bde-41b6-8ebc-2798be4928d6/banner-c2.jpg)
The biggest difference? RadioRA 2 is as reliable as it is beautiful. Operating on its own radio frequency, it doesn’t need Bluetooth or an internet connection. So if your power goes down, your lights will still work.
It also has stylish controls in a variety of colors and finishes, fitting into pretty much any décor. Their Grafik T keypads are backlit and custom etched to create a truly personalized look that’s easy to find.
If you need cool looking wall switches, personalized keypads, and integration with things like third party security sensors, then RadioRA 2 is your best bet to get all the extra pizzazz.
![](https://assets-us-01.kc-usercontent.com:443/ac3a0e75-5aa5-00ab-8ef5-b054c7b6f543/9fc8e800-1894-4283-80c4-a0c1f25a9090/banner-d3.jpg)
One of Lutron’s more luxurious lines, it’s also the only product that offers support for up to 200 devices. With coverage for up to 10,000 sq. ft., it’s got the wow factor you need for your sustainable and luxurious home. It’s also as smart as you can get. It’s compatible with more partners than almost any other supplier giving you more choice after the installation.
RadioRA 2 System Capacities
- 2 main repeaters /2 wireless links (max)
- 8 auxiliary repeaters (max)
RadioRA 2 Wireless Link Specifications
- 100 devices per link (includes repeaters)
- 5 wireless temperature sensors per link (max)
- 2,500 sq. ft. of coverage per repeater
- 30 ft. from any non-repeater device to a repeater
- 60 ft. from repeater to repeater
So, is RadioRA 2 worth it?
RadioRA 2 is worth the money if you need the extra bells and whistles like cool looking wall switches, custom keypads and integration with sensors and other third-party systems. It’s also wireless so it’s perfect for retrofit projects or for projects where you’re doing one room or a floor and may need to build onto it later.
In terms of price, it’s more affordable than other premium hardwired systems like Lutron’s Homeworks QS/QSX. Don’t get me wrong, you’ll definitely need a healthy budget to install this system, but you won’t find anything more reliable, or as beautiful as Lutron’s RadioRA 2.
What’s the main difference? Unlike Homeworks QS/QSX it’s wireless. So, there are no panels for dimming modules. And while it has a device limit of 200 and is harder to install than Caseta (you can’t program in conditional logic), it’s still the best value by a long shot. You don't need a home network for it to work (it has its own RF), and you can add remote features and integrate with almost any other third-party system (like Leviton, etc.).
Keep costs down by not putting dimmers in areas where they don’t make sense (laundry room, storage areas), and make tweaks to the software yourself to integrate additions like shades, harmony home remotes, security systems and Alexa. Aside from lacking a few extras here or there, it's a pretty sweet and completely self-contained system.
Shop RadioRA 2 today
Know what you need? Then add it to your cart using our shiny new website, or shop in-store using our Gescan app. Have questions? Drop us an email. We’ve got lots of experts on hand and can help you sort out what you need to get started.
Get started with RadioRA 2
Tell us about your next project!
Electricians choose this brand because the technology is reliable, and it can integrate with a bazillion partners, offering more choice to electricians after the installation. And while you need to be certified in this system to install it as it requires some advanced programming knowledge, you’ve got a ton of support with the Lutron team. Tell us about your next project and let us help you get started!