Abbotsford

A step above ordinary  

Transform your space with screwless wall plates from the Legrand Radiant collection! This plate ditches the visible screws for a smooth, screwless finish, instantly elevating any room’s aesthetic.  

Crafted from durable polycarbonate, this wall plate is built to stand the test of time, resisting daily wear while keeping its pristine, polished look. The screwless design isn’t just about looks; it’s about convenience too, offering a snap-on installation that’s as quick as it is secure. Plus, with options ranging from single to 6-gang, these screwless wall plates offer flexibility to fit your exact needs and keep your wall space clean, clutter-free and stylish.  

PASL2EVSE40ACP1450
40A 208/240V 9.6 KW Plug-In Home Level 2 EV Charger
PASL2EVSE48AC
48A 208/240V 11.5 KW Hardwired Home Level 2 EV Charger, Black
PASR26USBAC6W
Ultra-Fast Type-A/C USB Charger With Duplex 15Amp Tamper-Resistant Outlet, White
PAS1597NTLTRW
Tamper-Resistant Self-Test Night Light/GFCI, White

Safe power distribution starts here 

Siemens Type BL breakers provide easy bolt-on connections in Siemens Panelboards. This breaker not only provides manual control for energizing and de-energizing circuits but also offers automatic overcurrent protection, ensuring safety and reliability. The BL breaker senses and measures overcurrent, tripping swiftly to protect circuits and conductors from damage. 

SIEP1A18ML250AT
P1 Panelboard
SIEBE115
Bolt-On Ground Fault Equipment Protection Case Circuit Breaker
SIEQ1515AFCNCSA
Arc Fault Circuit Interrupter
SIEFSPD100
FSPD 100 KA Surge Protector

 

LEDriver EXPRESS - Gescan's Commercial LED Driver Replacement Program 

Replacing the driver in existing LED fixtures is a less expensive alternative to replacing the entire fixture.

Our LEDriver Express program is a fast and simple option that allows you to replace the driver on fixtures coming up on their warranty. Our experts will customize the driver to the original LED fixture specifications upholding the same light output as the original.  

CFIHCY1421L8CST
Sealed High Bay
CFIHCYREMOTE
Remote for HCY Series Sealed High Bay
CFIHCYSENSOR
Field Installed Microwave Sensor
KEERWP20SCTG110BZ
Fixt LED Wall Pack 3CCT 4100Lm w/ Pc 120V
CAB12TECK4C600V
12/4C 600V TECK90 Armoured Cable, Black
CAB6TECK3C1KV
6/3C 1KV TECK90 Armoured Cable, Black
CAB12/2AC90ISOGLO150
GLO WRAP Aluminum Armoured Cable
CAB14/216/2PCS90GLO150
Aluminum Armoured Cable with GLO Wrap