Abbotsford

 TECK technical details, history and application.

Gescan has been working with cable manufacturer Northern Cables Inc. since they first started 25 years ago when we were one of their first distributors. Canadian-owned Northern has grown from just five employees to three manufacturing plants in Ontario employing almost 200 workers, operating 24/7 to produce millions of metres of armoured cable for industrial and commercial applications. They’ve constructed, designed and integrated one of the most diverse wire manufacturing facilities anywhere. A rare cable manufacturer that draws, strands and anneals all its copper and aluminum conductors exclusively with North American raw materials, Northern’s cables are of the highest quality. As a leading manufacturer of interlocked armoured cables, such as their TECK90, they’ve earned a reputation as "The Armoured Cable Specialists". 

A cost-effective alternative to installations in conduit, Northern’s TECK90 is an interlocked armoured cable for use in petrochemical, pulp and paper, and other industrial environments. TECK90 is a combination of interlocking flexible armour with two layers of PVC jacket to provide a rugged, compact and flexible cable resistant to corrosion, water and mechanical abuse. It can be used in open and concealed wiring, direct burial and hazardous locations. Designed with a maximum conductor temperature of 90˚C and a low-temperature rating of -40°C, TECK90 is manufactured to meet CSA and UL standards, including flame test FT4, -40C cold temperature impact test, low acid gas and sunlight resistance. Gescan’s March Promotional Flyer is currently featuring specials on 600-volt constructions from 6 to 14 AWG in copper. 

TECK90 armoured cable, custom-cut to meet your needs.

Why pay for what you don’t need or waste time and labour measuring and cutting cables? At Gesan, you can buy as much or as little cable as you need, and we’ll do the work for you. With our extensive inventory of circuit to power size TECK90 armoured cables from Northern Cables in everything from 250 to 3k foot rolls, you can be confident the cables you require are always in stock. Our wire and cable cutting bays feature a variety of cables ready to be blunt cut to your specifications on the spot. There are no cutting fees, no minimum length and guaranteed quick turnaround times to save you time and money while reducing waste.

Visit one of our wire and cable cutting bays for instant service or add cut-to-length cable to your order along with all your other electrical needs online or via our app. Simply select the cable you want in the length you want, including multiple separate cuts of the same cable.

Professional project management and assistance.

Gescan specialists provide technical information and advice, source hard-to-find wire and cable products, help with substitutions or alternates, plus assist with pricing and procurement on all sizes of jobs and requirements. For project management and cable, wire, conduit and heating assistance, contact our Project Management Team at projects@gescan.com.