![kilkqs050noz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340024345.jpg?preset=medium)
HUBBELL KQS-050 NOZ 50ml CELOX KQS Series Sealing Compound Replacement Nozzle
Description
CELOX KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. CELOX requires no mixing, measuring, stirring, or pumping prior to pouring a seal.- Patented static mixing nozzles has innovated wedge design to allow self-mixing while being squeezed through- Easy snap and turn assembly to cartridge
Specifications
Brand Name | Killark | Sub Brand | Celox™ |
Item Name | Mixing Nozzle | Type | Replacement |
Series/Model | KQS | For Use With | 50 ml Sealing Compound Cartridge |
UPC | 783936155302 |
Packages
1 - UNIT - 1 |