
BURNDY PENA138 8oz PENETROX Burndy Synthetic Base Electrical Joint Compounds, Aluminum to Aluminum/Aluminum to Copper
Description
Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Al-Al, Al-Cu & Al Conduit Threads / Insulated Cable.
Specifications
Brand Name | Burndy | Sub Brand | Penetrox™ |
Item Name | Electrical Joint Compound | Type | Sealing compound |
Container Type | Squeeze Bottle | Base Content | Oxide-Based |
Material | Non-Petroleum Base Vehicle With Zinc Particles Suspended | Standards | RoHS Compliant |
Application | For Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper | UPC | 781810592571 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |