
BURNDY PENE8 8oz Burndy Penetrox Sealing Compound
Description
Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Cu-Cu, Cu Conduit Threads & Grounding Applications
Specifications
Brand Name | Burndy | Sub Brand | Penetrox™ |
Item Name | Electrical Joint Compound | Type | Oxide Inhibiting |
Container Size | 8 oz | Container Type | Squeeze Bottle |
Form | Semi-Solid | Color | Gray |
Composition | 10 - 30% Copper, Elemental, 0.1 - 1% 1, 3, 4-Thiadiazole, 2, 5-Bis(Octyldithio), 0.1 - 1% Dioctyl Disulfide | Material | Grease Cu particle |
Odor | Mild | Specific Gravity | 1.07 |
Vapor Density | > 1 | Flash Point | 260 °C |
Boiling Point | > 315.5 °F | Temperature Rating | 350 °F |
Standards | UL Listed, RoHS Compliant | Application | For Copper to Copper, Copper Conduit Threads and Grounding Applications, Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper Conduit Threads/Insulated Cable |
UPC | 781810592854 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |