ABB AP8 8oz ALUMA-SHIELD Aluminum Joint Compound
Description
ALUMA-SHIELD Aluminum Joint Compound, 8 Ounce Brush Cap Can, for Aluminum Cable Connections.FEATURES:- Contains fine zinc particles which break through the oxide film on cable strands upon compression of connection.- Electrical and Mechanical Connections
Specifications
Brand Name | ABB | Sub Brand | Aluma-Sheild®, Color-Keyed® |
Type | Lubricants,Sealants | Color | Gray |
Application | Electrical and Mechanical Connections | UPC | 786210775630 |
Packages
1 - UNIT - 1 | 42 - UNIT - 42 |