Abbotsford
tabap8

ABB AP8 8oz ALUMA-SHIELD Aluminum Joint Compound

Price $89.1127 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AP8

Description

ALUMA-SHIELD Aluminum Joint Compound, 8 Ounce Brush Cap Can, for Aluminum Cable Connections.FEATURES:- Contains fine zinc particles which break through the oxide film on cable strands upon compression of connection.- Electrical and Mechanical Connections

Specifications

Brand Name ABB Sub Brand Aluma-Sheild®, Color-Keyed®
Type Lubricants,Sealants Color Gray
Application Electrical and Mechanical Connections UPC 786210775630

Packages

1 - UNIT - 1 42 - UNIT - 42