![sces100gal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267318.jpg?preset=medium)
IPEX 074716 4L/1Gal Ipex Conduit Cement
Description
SES S100GAL COND CEMENT GAL
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Solvent Cement with Applicator | Type | Low VOC |
Container Size | 4 l | Form | Liquid |
Color | Clear | Series | 100 |
Composition | 35 - 50% Tetrahydrofuran, Methyl Ethyl Ketone, 20 - 40% Acetone, 3 - 8% Cyclohexanone | Evaporation Rate | 6 |
Odor | Ketone | Specific Gravity | 0.9 - 1 |
Vapor Density | > 1 | Vapor Pressure | 145 mm Hg at 20 °C |
Boiling Point | 65 °C | Melting Point | < 0 °C |
Standards | CSA C22.2 No. 211.1, CSA C22.2 No. 211.2 and Meets ASTM D2564 | Application | For Solvent Cement Welding of PVC Electrical Conduit Applications |
UPC | 622454747166 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |