Abbotsford
ibvduct1

ABB CIDUCT-1 1 Lbs Iberville® Duct Seal Compound

Price $6.1054 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIDUCT-1

Description

The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S & screw hooks, hangers, tie wire and duct seal paste.

Specifications

Brand Name ABB Item Name Duct Seal Compound
Type Roughing-In Container Size 1 lb
Color Gray Temperature Rating -34 to 88 °C
Applicable Materials Metal, Masonry, Wood or Plastic Application Non-hardening sealant that adheres to metal, masonry, wood or plastic.
UPC 622538670014

Packages

30 - UNIT - (30) 1500 - UNIT - 1500