
ILSCO CANADA DS-1 ILSCO Duct Seal Compound Gray, Black DS:DUCT SEAL 1 lb Bag
Description
Duct seal, 1lb. Remains pliable, non-corrosive. Provides convenience of selecting the right size for the job. Will not dry out, crack and fall out of installation. No need to wait for product to dry.
Specifications
Brand Name | Ilsco | Sub Brand | ILSCO |
Item Name | Duct Seal Compound | Type | DS:DUCT SEAL |
Container Type | Bag | Container Size | 1 lb |
Color | Gray, Black | Specific Gravity | 1.65 |
Standards | UL File Number R13328 | Application | Duct Seal |
UPC | 783669232394 |
Packages
10 - UNIT - (10) |