
ABB CIDUCT-1 1 Lbs Iberville® Duct Seal Compound
Description
The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S & screw hooks, hangers, tie wire and duct seal paste.
Specifications
Brand Name | ABB | Item Name | Duct Seal Compound |
Type | Roughing-In | Container Size | 1 lb |
Color | Gray | Temperature Rating | -34 to 88 °C |
Applicable Materials | Metal, Masonry, Wood or Plastic | Application | Non-hardening sealant that adheres to metal, masonry, wood or plastic. |
UPC | 622538670014 |
Packages
30 - UNIT - (30) | 1500 - UNIT - 1500 |