6.1"x6"x4.9" 5-Pound Tub Crouse-Hinds CHICO A05 Sealing Compound Powder
Description
Chico A Sealing Compound 5 Lbs
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Chico® |
Item Name | Sealing Compound | Container Type | Can |
Container Size | 5 lb | Form | Powder |
Color | Light Gray | Specific Gravity | 3 |
Composition | 60 - 70% Fused Calcium Aluminate, 30 - 35% Plaster of Paris, <4% Portland Cement, <2% Crystalline Silica | Drying Time | 60 - 70 min |
Setting Time | 60 - 70 min | Curing Time | 72 hr |
Odor/Scent | Odorless | Temperature Rating | -40 to 165 °F |
Standards | Class I, Division 1, Group C, D, Class II, Division 1, Group E, F, G, cUL, UL Listed | Application | For Sealing Hubs and Fittings |
Packages
1 - UNIT - 1 |