WESTWAY ELECTRICAL CHICOX7 1 Pound Crouse-Hinds Sealing Compound
Description
Chico X Fiber 1 Lb
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Chico® |
Item Name | Sealing Compound | Container Type | Box |
Container Size | 1 lb | Form | Powder |
Color | Gray/Off-White | Specific Gravity | 3 |
Composition | 95 - 99% Mineral Wool Fiber (Slag Wool Fiber), <5% Mineral Oil | Drying Time | 5 min |
Odor/Scent | Slight | Temperature Rating | -40 to 165 °F |
Standards | Class I, Division 1, Group C, D, Class II, Division 1, Group E, F, G, cUL, UL Listed | Application | For Sealing Hubs and Fittings |
UPC | 782274171401 |
Packages
1 - UNIT - 1 |