HUBBELL KQS-250 ML 250ml CELOX KQS Series Sealing Compound
Description
CELOX KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. CELOX requires no mixing, measuring, stirring, or pumping prior to pouring a seal.FEATURES:- 250ml cartridge comes in a single barrel with a 2 chamber internal compartment that allows for more compact storing and use- Two part epoxy resin is pushed through a patented static mixing wedge- Each cartridge comes with 4 patented static mixing nozzles to form a perfect mix- Cartridge dispensing guns and spare nozzles are available as ordering options
Specifications
Brand Name | Killark | Sub Brand | Celox™ |
Item Name | Sealing Compound | Container Type | Cartridge |
Container Size | 250 ml | Form | Liquid |
Color | Black Resin, White Curing Agent | Specific Gravity | 1.2 at 25 °C Resin, 1.2 at 20 °C Curing Agent |
Series | KQS | Composition | Resin: >90% Phenol-Formaldehyde Polymer Glycidyl Ether, 1 - 5% Bisphenol A-Epichlorohydrin Polymer, Trimethylolpropane Triacrylate, Curing Agent: 5 - 20% Benzyl Alcohol, 1 - 3% 1,3-bis[3-(Dimethylamino)propyl] Urea, <2% Triethylenetetramine |
Includes | (4) Static Mixing Nozzle | Standards | ENY Series Class I, Div. 1 and 2, Groups A, B, C, D, Class II, Div. 1 and 2, Groups E, F, G, Class III, LR E489370, CSA LR11716 |
Application | For Sealing Conduit to Prevent the Spread of Explosive Gases and Vapors | UPC | 783936155319 |
Packages
1 - UNIT - 1 |