
HUBBELL KQS-250 NOZ 250ml CELOX KQS Series Sealing Compound Replacement Nozzle
Description
CELOX KQS Series is an alternative quick sealing compound used extensively for sealing conduit to prevent the spread of explosive gases and vapors. It is a two part epoxy resin that is self-mixed when pushed through a patented static mixing nozzle. CELOX requires no mixing, measuring, stirring, or pumping prior to pouring a seal.- Patented static mixing nozzles has innovated wedge design to allow self-mixing while being squeezed through- Threaded end cap for a simple screw fit to cartridge
Specifications
Brand Name | Killark | Sub Brand | Celox™ |
Item Name | Sealing Compound | Type | Replacement Nozzle |
Container Type | Cartridge Nozzle | Container Size | 250 ml |
Series | KQS | Standards | ENY Series Class I, Div. 1 and 2, Groups A, B, C, D, Class II, Div. 1 and 2, Groups E, F, G, Class III, LR E489370, CSA LR11716 |
Application | For Sealing Conduit to Prevent the Spread of Explosive Gases and Vapors | UPC | 783936155326 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |