
HUBBELL SC-1 LB 1 Lb KILLARK® Sealing Compound
Description
Sealing Compound is a cement used extensively for sealing conduit to prevent the spread of explosive gases. It is non-shrinking and a secure seal is formed. SC Series resists acids, water, oil, etc. It is UL Listed for use with Killark ENY, EY, and EYS Series. Also CSA certified for use with any CSA certified sealing fitting.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Compound | Type | Sealing Compound |
Container Type | Plastic Container with Pry-off Lid | Container Size | 1 lb |
Color | Gray | Specific Gravity | 2.7 |
Series | SC | Composition | Cement |
Tensile Strength | 10 mg/m³ | For Use With | Killark ENY, EY, and EYS Series Fittings |
Standards | CSA Certified, UL Listed | Application | SC Series Sealing Compound is a Cement Used Extensively for Sealing Conduit to Prevent the Spread of Explosive Gases |
UPC | 783936585109 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |