![tabsc65](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/137415367.jpg?preset=medium)
ABB SC65 T&B® Putty Type Sealing Compound
Description
Putty type sealing compound (cut-to-length stick) Suitable for use on cables with a maximum of four conductors (including ground). SC65 is not suitable for use with shielded cables. Use SC4-KIT liquid compound for shielded cables.
Specifications
Brand Name | ABB | Item Name | Putty Sealing Compound |
Type | Sealing Compound | Container Type | Rod |
Form | Paste | Color | Blue, Gray |
Net Weight | 3260 g | Application | For use on Cables with a Maximum of Four Conductors Including Ground |
UPC | 786210816463 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3800 - UNIT = 3800 |