EGS F075 0.75oz F075 Fiber Filler For Use In Sealing Fittings and Sealing Hubs
Description
Fiber fillers provide a quick, convenient way to complete the installation of sealing fittings and hubs in hazardous locations. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.
Specifications
Brand Name | Appleton | Sub Brand | Kwiko™ |
Item Name | Fiber Filler | Type | Fiber Fill |
Size | 0.75 oz | Container Type | Carton |
Material | Fiberglass | Color | White |
For Use With | Rigid/IMC Conduit Fitting | Standards | Not Applicable |
Application | Use in Sealing Fittings, Prevent Cement from Leaking While in Fluid State | UPC | 781381332651 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |